MASTER LOCK A1167KAMKBLU Anodized Aluminium Safety Padlock With Master Key, 3 Inch Tall Shackle, Keyed Alike, 6 Pin Locking, Blue | CM7TQC

MASTER LOCK A1167KAMKBLU Anodized Aluminium Safety Padlock With Master Key, 3 Inch Tall Shackle, Keyed Alike, 6 Pin Locking, Blue

Item: CM7TQC Model: A1167KAMKBLU
In Stock

Get it by Monday, Jun 16

€38.37 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Keyed Padlock

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)12.09
Ship length (cm)3.78
Ship width (cm)1.98
Country of OriginUS

Product Variants

ProductModelMPNPrice
MASTER LOCK A1167BLK Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Black | CM7TNX A1167BLKA1167BLK€31.01
MASTER LOCK A1167BLU Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Blue | CM7TNY A1167BLUA1167BLU€31.01
MASTER LOCK A1167BRN Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Brown | CM7TNZ A1167BRNA1167BRN€31.01
MASTER LOCK A1167CLR Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Clear | CM7TPA A1167CLRA1167CLR€31.01
MASTER LOCK A1167GRN Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Green | CM7TPB A1167GRNA1167GRN€31.01
MASTER LOCK A1167ORJ Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Orange | CM7TPC A1167ORJA1167ORJ€31.01
MASTER LOCK A1167PRP Anodized Aluminium Safety Padlock, 1 1/2 Inch Wide, 3 Inch Tall Shackle, Keyed Different, 6 Pin Locking, Purple | CM7TPD A1167PRPA1167PRP€31.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK A1167KAMKBLU Anodized Aluminium Safety Padlock With Master Key, 3 Inch Tall Shackle, Keyed Alike, 6 Pin Locking, Blue
€38.37 /unit