EATON XTCE170G00L | BH8XXB

EATON XTCE170G00L Iec Contactor, Full Voltage, Non-Reversing, 380 to 440 VAC V Coil, 170A, 3P

Item: BH8XXB Model: XTCE170G00L
In Stock

Get it by Friday, Jun 13

€2,269.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating170A
Coil Voltage380-440/440-3800V AC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating170A
Frame Size90 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height6.89"
Length3.583"
Max. Hp Rating10, 25, 30/ 40, 60, 125, 125 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width6.732"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)17.5
Ship length (cm)9.1
Ship width (cm)17.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE115G00A-LR | BH8XVY XTCE115G00A-LR34"90 mm€1,147.01
EATON XTCE115GS1C | BH8XWE XTCE115GS1C36 1/2"90 mm€1,277.30
EATON XTCE115GS1A | BH8XWG XTCE115GS1A31"90 mm€1,700.74
EATON XTCE115GS1TD | BH8XWJ XTCE115GS1TD31"90 mm€1,425.32
EATON XTCE115GS2A | BH8XWK XTCE115GS2A35"90 mm€1,553.81
EATON XTCE115GS1AD | BH8XWM XTCE115GS1AD36.89"90 mm€1,607.76
EATON XTCE115GS1L | BH8XWQ XTCE115GS1L35 3/4"90 mm€1,256.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE170G00L Iec Contactor, Full Voltage, Non-Reversing, 380 to 440 VAC V Coil, 170A, 3P
€2,269.12 /unit