EATON XTCE115GS1TD | BH8XWJ

EATON XTCE115GS1TD Iec Contactor, Full Voltage, 24 to 27 VDC V Coil, 115 1No-1Nc Contact, 3P

Item: BH8XWJ Model: XTCE115GS1TD
In Stock

Get it by Tuesday, Jun 10

€1,425.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating115A
Coil Voltage24/24-27V DC
Contact Configuration1 NC, 1 NO
Continuous Amps Rating115A
Frame Size90 mm
Height1"
Length1"
Max. Hp Rating10, 25, 25/ 40, 50, 100, 100 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE115G00A-LR | BH8XVY XTCE115G00A-LR34"90 mm€1,147.01
EATON XTCE115GS1C | BH8XWE XTCE115GS1C36 1/2"90 mm€1,277.30
EATON XTCE115GS1A | BH8XWG XTCE115GS1A31"90 mm€1,700.74
EATON XTCE115GS2A | BH8XWK XTCE115GS2A35"90 mm€1,553.81
EATON XTCE115GS1AD | BH8XWM XTCE115GS1AD36.89"90 mm€1,607.76
EATON XTCE115GS1L | BH8XWQ XTCE115GS1L35 3/4"90 mm€1,256.31
EATON XTCE150GS1A | BH8XWT XTCE150GS1A31"90 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE115GS1TD Iec Contactor, Full Voltage, 24 to 27 VDC V Coil, 115 1No-1Nc Contact, 3P
€1,425.32 /unit