Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCE095F00A | BH8XVM

EATON XTCE095F00A IEC Magnetic Contactor, Non-Reversing, 3 Poles, 95 A, 120 VAC Coil, F Frame Size

Item: BH8XVM Model: XTCE095F00ACross Ref: 4TZE3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€922.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating95A
Coil Voltage110-120V AC
Contact Configuration0 NO, 0 NC
Continuous Amps Rating95A
Frame Size90 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height4"
Length7"
Max. Hp Rating7 1/2, 15, 15/ 25, 40, 75, 100 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Width7"
Auxiliary Contacts IncludedNone
Contactor StyleIEC
Electrical Operating Durability300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Full Load Current - Inductive95A
Full Load Current - Resistive130A
Horsepower @ Single Phase - 120v Ac7 1/2 hp
Horsepower @ Single Phase - 240v Ac15 hp
Horsepower @ Three Phase - 208v Ac25 hp
Horsepower @ Three Phase - 240v Ac40 hp
Horsepower @ Three Phase - 480v Ac75 hp
Horsepower @ Three Phase - 600v Ac100 hp
Includes Auxiliary ContactsNo
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form3NO
Maximum Operating Temperature122°F
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Minimum Operating Temperature-13°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz120V AC
Overall Depth7"
Overall Height4"
Overall Width7"
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE095F00A IEC Magnetic Contactor, Non-Reversing, 3 Poles, 95 A, 120 VAC Coil, F Frame Size
€922.55 /unit