EATON XTCE018C10N | BH8XJM

EATON XTCE018C10N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 3P

Item: BH8XJM Model: XTCE018C10N
Limited Availability
€322.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Coil Voltage400V AC
Contact Configuration1 NO
Continuous Amps Rating18A
Frame Size45 mm
Frequency50 Hz
Frequency Rating50 Hz
Height3.898"
Length3.425"
Max. Hp Rating2, 2, 3/ 5, 5, 10, 15 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width1.85"

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE018C01AD | BH8XHJ XTCE018C01AD33.898"45 mm€394.34
EATON XTCE018C01F | BH8XHN XTCE018C01F33.898"45 mm€371.97
EATON XTCE018C01D | BH8XHP XTCE018C01D33.898"45 mm€322.38
EATON XTCE018C01G | BH8XHQ XTCE018C01G33.898"45 mm€322.38
EATON XTCE018C01N | BH8XHR XTCE018C01N33.898"45 mm€322.38
EATON XTCE018C01L | BH8XHT XTCE018C01L33.898"45 mm€322.38
EATON XTCE018C01H | BH8XHU XTCE018C01H33.898"45 mm€322.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE018C10N Iec Contactor, Full Voltage, Non-Reversing, 400 VAC V Coil, 3P
€322.38 /unit