Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCE018C01T | BH8XHW

EATON XTCE018C01T Iec Contactor, Full Voltage, Non-Reversing, 24 VAC V Coil, 3P

Item: BH8XHW Model: XTCE018C01TCross Ref: 4TYW7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Coil Voltage24V AC
Contact Configuration1 NC
Continuous Amps Rating18A
Frame Size45 mm
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height3.898"
Length3.425"
Max. Hp Rating2, 2, 3/ 5, 5, 10, 15 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Warranty1 yr.
Width1.85"
Full Load Current - Inductive18A
Full Load Current - Resistive40A
Horsepower @ Three Phase - 208v Ac5 hp
Horsepower @ Three Phase - 240v Ac5 hp
Horsepower @ Three Phase - 600v Ac15 hp
Includes Auxiliary ContactsYes
Integrated Surge SuppressionYes
Main Power Pole Contact Form3NO
Nema Enclosure RatingNo Enclosure
Overall Depth3.43"
Overall Height3.9"
Overall Width1.85"
StandardsCE, CSA, EN 60947, IEC 60947, ROHS, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.9
Ship length (cm)8.7
Ship width (cm)4.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE018C01T Iec Contactor, Full Voltage, Non-Reversing, 24 VAC V Coil, 3P
€269.68 /unit