Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON XTCE009B01E | BH8XCH

EATON XTCE009B01E B-Frame Iec Contactor, Full Voltage, 208 VAC At 60 Hz V Coil, 9A, 1Nc Contact, 3P

Item: BH8XCH Model: XTCE009B01ECross Ref: 4TYR4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€222.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating9A
Coil Voltage208V AC
Contact Configuration1 NC
Continuous Amps Rating9A
Frequency60 Hz
Frequency Rating60 Hz
Height2"
Length3"
Max. Hp Rating1/2, 1, 1 1/4/ 3, 3, 5, 7 1/2 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Weight0.5070632 lbs.
Width3"
Auxiliary Contacts Included1NC
Contactor StyleIEC
Electrical Operating Durability1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
Frame SizeB
Full Load Current - Inductive9A
Full Load Current - Resistive22A
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Single Phase - 240v Ac1 1/4 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac5 hp
Horsepower @ Three Phase - 600v Ac7 1/2 hp
Includes Auxiliary ContactsYes
Integrated Surge SuppressionYes
Ip RatingIP20
Main Power Pole Contact Form3NO
Maximum Operating Temperature122°F
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Minimum Operating Temperature-13°F
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz208V AC
Overall Depth3"
Overall Height2"
Overall Width3"
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesFrame SizeHeightHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 208vHp @ 1 Phase - 240vPrice
EATON XTCE007B01A | BH8XAG XTCE007B01A345 mm2"-----€181.80
EATON XTCE007B01C | BH8XAL XTCE007B01C3-3 1/2"-----€160.82
EATON XTCE007B01E | BH8XAV XTCE007B01E3-3"-----€160.82
EATON XTCE007B01B | BH8XAW XTCE007B01B345 mm3.07"-----€181.80
EATON XTCE007B01T | BH8XAZ XTCE007B01T3-1 1/2"-----€181.80
EATON XTCE007B01TD | BH8XBA XTCE007B01TD3-3"-----€241.16
EATON XTCE007B10A | BH8XBC XTCE007B10A345 mm2.67"-----€171.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE009B01E B-Frame Iec Contactor, Full Voltage, 208 VAC At 60 Hz V Coil, 9A, 1Nc Contact, 3P
€222.43 /unit