EATON XTCE007B10H | BH8XBL

EATON XTCE007B10H Iec Contactor, Full Voltage, 240 VAC At 50 Hz, 277 VAC At 60 Hz V Coil, 7A, 3P

Item: BH8XBL Model: XTCE007B10H
In Stock

Get it by Tuesday, Jun 17

€214.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating7A
Coil Voltage240-277V AC
Contact Configuration1 NO
Continuous Amps Rating7A
Frequency50/60 Hz
Frequency Rating50-60 Hz
Height3"
Length2"
Max. Hp Rating1/4, 3/4, 1/ 1 1/2, 2, 3, 5 hp (1/3 Phase @ 115, 200, 230/200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Width3"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE007B10H Iec Contactor, Full Voltage, 240 VAC At 50 Hz, 277 VAC At 60 Hz V Coil, 7A, 3P
€214.45 /unit