HEAT WAGON AR310 Duct Outlet Adaptor For Heater | AE8KPK 6DMP3

HEAT WAGON AR310 Duct Outlet Adaptor For Heater

Item: AE8KPK Model: AR310Cross Ref: 6DMP3
In Stock

Get it by Tuesday, Jun 17

€473.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Outlet Adaptor
Compatible WithIndirect-Fired Portable Oil & Kerosene Torpedo Heaters
Diameter X Thickness16" x 0.03"
MaterialSteel
Overall Dia.17"
Overall Length10"
Thickness0.03"
Vent Dia.16"
Compatible Grainger Part Number5PFX0
Compatible Mfr. Model NumberHVF310
Compatible With Product TypeIndirect-Fired Portable Oil & Kerosene Torpedo Heaters
Maximum Operating Temperature350°F
Overall Diameter17"
Product TypeDuct Adapter
Vent Diameter16"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)30.48
Ship length (cm)53.34
Ship width (cm)54.1
HS code7306901000
Country of OriginIT

Product Variants

ProductModelMPNPrice
HEAT WAGON AR110 Duct Outlet Adaptor For Heater | AE8KPG 6DMP0 AR110AR110€239.99
HEAT WAGON AR210 Duct Outlet Adaptor For Heater | AE8KPH 6DMP1 AR210AR210€296.80
HEAT WAGON AR212 Duct Outlet Adaptor For Heater2-way | AE8KPJ 6DMP2 AR212AR212€621.40
HEAT WAGON AR312 Duct Outlet Adaptor For Heater 2-way | AE8KPL 6DMP4 AR312AR312€676.52
HEAT WAGON AR401 Duct Outlet Adaptor For Heater | AE8KPM 6DMP5 AR401AR401€445.05
HEAT WAGON AR402 Duct Outlet Adaptor For Heater 2-way | AE8KPN 6DMP6 AR402AR402€760.38
HEAT WAGON AR712 Duct Outlet Adaptor For Heater | AE8KPP 6DMP7 AR712AR712€663.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEAT WAGON AR310 Duct Outlet Adaptor For Heater
€473.02 /unit