EATON XTAR065D11RD5G100 | BH8WRL

EATON XTAR065D11RD5G100 Reversing Electronic Motor Starter, 65 A, Side-Mounted, 12 Vdc, 55 mm, 20-100 A Gf Xtoe

Item: BH8WRL Model: XTAR065D11RD5G100
In Stock

Get it by Friday, Jun 13

€3,178.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating65A
Auxiliary ContactsSide Mounted
Coil Voltage12V DC
Contact Configuration1 NC, 1 NO
FrameD
Frame Size55 mm
Height1 1/5"
Length2"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range20-100A
Overload Relay TypeXTOE
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR065D11RD5G100 Reversing Electronic Motor Starter, 65 A, Side-Mounted, 12 Vdc, 55 mm, 20-100 A Gf Xtoe
€3,178.16 /unit