Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 8300-SGR Receptacle, Duplex, 5-20R, 20 A, 125V AC, Red, 2 Poles, Screw Terminals | CR9HXE

LEVITON 8300-SGR Receptacle, Duplex, 5-20R, 20 A, 125V AC, Red, 2 Poles, Screw Terminals

Item: CR9HXE Model: 8300-SGRCross Ref: 792U35
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Connection OrientationStraight
Cover TypeNo Cover
GfciNo
GradeHospital
GroundingGrounded
Housing ColorRed
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDuplex
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating20A
Mount TypeFlush
PhaseSingle
Resistance PropertyGeneral Purpose
Special Resistance PropertiesTamper Resistant
StandardsANSI C73, CSA C22.2 NO. 42 FILE E152105, ROHS COMPLIANT, UL 498HG FILE E13399, UL FEDERAL SPECIFICATION WC-596 FILE E13399
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)116.84
Ship length (cm)3.12
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeHousing ColorWire Connection LocationVoltageMounting TypeNema Receptacle ConfigurationGfciGroundingPrice
LEVITON GFNT1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLR GFNT1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLT GFNL1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLV GFNT1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLY GFNL1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFTR1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLZ GFTR1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€65.45
LEVITON GFNT1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMA GFNT1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMB GFNL1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€84.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 8300-SGR Receptacle, Duplex, 5-20R, 20 A, 125V AC, Red, 2 Poles, Screw Terminals
€46.87 /unit