EATON XTAR050D11TD3E045 | BH8WGG

EATON XTAR050D11TD3E045 Reversing Electronic Motor Starter, 50 A, Side-Mounted, 24-27 Vdc, D Frame, 9-45 A C396

Item: BH8WGG Model: XTAR050D11TD3E045
In Stock

Get it by Thursday, Jun 12

€2,335.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating50A
Auxiliary ContactsSide Mounted
Coil Voltage24-27V DC
Contact Configuration1 NC, 1 NO
FrameD
Frame Size55 mm
Height9 3/4"
Length8"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range9-45A
Overload Relay TypeC396
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width8"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)24.77
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR050D11TD3E045 Reversing Electronic Motor Starter, 50 A, Side-Mounted, 24-27 Vdc, D Frame, 9-45 A C396
€2,335.53 /unit