EATON XTAR007B21TD5G005 Reversing Electronic Motor Starter, 7 A, 24 Vdc, 2No-2No, B Frame, 45 mm, 1-5 A Gf Xtoe

Item: BH8PJL Model: XTAR007B21TD5G005
In Stock

Get it by Tuesday, Jun 10

€1,043.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage24V DC
Contact Configuration2 NO, 2 NO
FrameB
Frame Size45 mm
Height9.38"
Length5 3/4"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range1-5A
Overload Relay TypeXTOE
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width6.31"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)23.83
Ship length (cm)14.61
Ship width (cm)16.03
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR007B21TD5G005 Reversing Electronic Motor Starter, 7 A, 24 Vdc, 2No-2No, B Frame, 45 mm, 1-5 A Gf Xtoe
€1,043.24 /unit