EATON XTAR007B21DP40 Reversing Electronic Motor Starter, 7 A, 550-600 V, 50/60 Hz, 2No-2No, 45 mm, 0.24-0.40 A

Item: BH8NYL Model: XTAR007B21DP40
In Stock

Get it by Friday, Jun 13

€938.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage550-600V AC
Contact Configuration2 NO, 2 NO
FrameB
Frame Size45 mm
Frequency Rating50/60 Hz
Height5 4/5"
Length4.61"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range0.24-0.4A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width3 14/25"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)14.73
Ship length (cm)11.71
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR007B21DP40 Reversing Electronic Motor Starter, 7 A, 550-600 V, 50/60 Hz, 2No-2No, 45 mm, 0.24-0.40 A
€938.08 /unit