EATON XTAE250L22TD125 Full Voltage Non-Reversing Iec Electronic Motor Starter, 24 VDC V Coil

Item: BH8NRP Model: XTAE250L22TD125
In Stock

Get it by Friday, Jun 13

€6,717.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating250A
Coil Voltage24V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating250A
Frame Size140 mm
Height12"
Length8"
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
OperationNon-Reversing
Overload Range95-125A
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Starter
Warranty1 yr.
Width6"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)30.48
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTAE250L22A160 | BH8NQY XTAE250L22A16012"140 mm-€6,765.86
EATON XTAE250L22A220 | BH8NRA XTAE250L22A22012"140 mm-€6,765.86
EATON XTAE250L22A100 | BH8NRE XTAE250L22A10012"140 mm-€6,717.43
EATON XTAE250L22C100 | BH8NRF XTAE250L22C10012"140 mm-€7,257.04
EATON XTAE250L22A125 | BH8NRG XTAE250L22A12512"140 mm-€6,717.43
EATON XTAE250L22C220 | BH8NRH XTAE250L22C22012"140 mm-€7,298.56
EATON XTAE250L22TD160 | BH8NRJ XTAE250L22TD16012"140 mm-€6,765.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE250L22TD125 Full Voltage Non-Reversing Iec Electronic Motor Starter, 24 VDC V Coil
€6,717.43 /unit