Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1EZJ9 Socket Bit 1/4 Drive T15 Torx | AA9RYA

WESTWARD 1EZJ9 Socket Bit 1/4 Drive T15 Torx

Item: AA9RYA Model: 1EZJ9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length1.187"
Category TypeSocket Bits
Drive Size1/4"
Drive TypeSquare
FeaturesDurable
FinishBlack Oxide
Impact RatedNo
Insertion Length1.188"
InsulatedNo
MaterialAlloy Steel
Number Of Points6
Overall Length1 5/8"
Replaceable InsertNo
Sae Or MetricTorx(R)
SizeT15
Socket DepthStandard
Tip StyleTorx
Tip TypeTorx
Measurement TypeSAE
StandardsCAMCAR TMF702
Tip SizeT15

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)7.62
Ship width (cm)2.54
HS code8204200000
Country of OriginTW

Product Variants

ProductModelTip StyleOverall LengthFinishSae Or MetricBit LengthSizeInsert LengthDrive SizePrice
WESTWARD 1EZJ8 Socket Bit 1/4 Drive T10 Torx | AA9RXZ 1EZJ8Torx1 5/8"Black OxideTorx(R)1.187"T101 3/16"1/4"€8.17
WESTWARD 1EZK1 Socket Bit 1/4 Drive T20 Torx | AA9RYB 1EZK1Torx1 5/8"Black OxideTorx(R)1.187"T20-1/4"€12.32
WESTWARD 1EZK3 Socket Bit 1/4 Drive T27 Torx | AA9RYD 1EZK3Torx1 5/8"Black OxideTorx(R)1.187"T27-1/4"€8.31
WESTWARD 1EZK4 Socket Bit 1/4 Drive T30 Torx | AA9RYE 1EZK4Torx1 5/8"Black OxideTorx(R)1.187"T30-1/4"€11.73
WESTWARD 20HX15 Socket Bit 1/4 Drive 1/4 Inch Flat | AF6TTZ 20HX15Slotted1 3/8"Full PolishSAE0.984"-63/64"1/4"€7.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EZJ9 Socket Bit 1/4 Drive T15 Torx
€13.04 /unit