EATON XTAE032C01CP60 | BH8KFE

EATON XTAE032C01CP60 Electronic Motor Starter, 32 A, 415 V 50 Hz, 480 V 60 Hz, 1Nc, C Frame, 45 mm, 0.4-0.6 A

Item: BH8KFE Model: XTAE032C01CP60
Limited Availability
€701.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating32A
Coil Voltage415-480V AC
Contact Configuration1 NC
FrameC
Frame Size45 mm
Frequency Rating50/60 Hz
Overload Range0.4-0.6A
TerminalsScrew Terminals
TypeFull Voltage Non-reversing IEC Starter

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE032C01CP60 Electronic Motor Starter, 32 A, 415 V 50 Hz, 480 V 60 Hz, 1Nc, C Frame, 45 mm, 0.4-0.6 A
€701.49 /unit