GROVE GEAR GRL8260071.00 | AY6PQG

GROVE GEAR GRL8260071.00 GRL-BM826-80-D-56 Worm Reducer, 80:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron

Item: AY6PQG Model: GRL8260071.00Cross Ref: GRL-BM826-80-D-56
In Stock

Get it by Thursday, Jun 12

€1,533.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.577 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp577/1000 hp
Max. Input Hp0.577 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp0.379 hp
Output Key Size1/4" x 1 3/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2091
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1092 lbs.-in.
Overhung Load1625 lbs.
Product LineGRL Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGRL Series
Series StyleGRL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Thread TypeCoarse
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR GRL8260066.00 | AX8AQA GRL8260066.002.487 hp56C1869 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260063.00 | AY3FCU GRL8260063.004.492 hp56C1475 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260065.00 | AY6AXR GRL8260065.002.965 hp56C1836 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260072.00 | AY6RJD GRL8260072.000.386 hp56C851 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260136.00 | AY7ZLY GRL8260136.003.614 hp180TC1737 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260104.00 | AY8CKL GRL8260104.001.695 hp140TC1854 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85
GROVE GEAR GRL8260135.00 | AY8JAE GRL8260135.004.492 hp180TC1475 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/8"€1,533.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GRL8260071.00 GRL-BM826-80-D-56 Worm Reducer, 80:1 Ratio, 0.75 Inch I.D, 1.125 Inch O.D, Cast Iron
€1,533.85 /unit