EATON XRU1S120U | BH8ARD

EATON XRU1S120U Fixed Opto Coupler Terminal Block Relay, 2A, SPDT Contact, 120 VAC, 110 VDC V Coil

Item: BH8ARD Model: XRU1S120U
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Amps Rating2A
Height3 3/4"
Length3 1/4"
Quantity10
TypeSeries XR
Voltage Rating120V AC/110V DC
Warranty1 yr.
Width1/2"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)9.53
Ship length (cm)8.26
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON XRP2D230U | BH8APW XRP2D230U-€191.01
RFQ
EATON XRP1H230U | BH8APX XRP1H230U-€164.16
RFQ
EATON XRP1D120U | BH8APY XRP1D120U1/4"-
RFQ
EATON XRR1D120UG | BH8APZ XRR1D120UG-€49.54
EATON XRP1D24U | BH8AQA XRP1D24U3 3/4"€81.08
EATON XRR1D120U | BH8AQB XRR1D120U--
RFQ
EATON XRP1D24 | BH8AQD XRP1D243 3/4"€72.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XRU1S120U Fixed Opto Coupler Terminal Block Relay, 2A, SPDT Contact, 120 VAC, 110 VDC V Coil