Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KA2 Contact Block 1no 30mm | AG7CNU 5B536

SCHNEIDER ELECTRIC 9001KA2 Contact Block 1no 30mm

Item: AG7CNU Model: 9001KA2Cross Ref: 5B536
In Stock : 230 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Action TypeMomentary
ColorClear, Red
Contact Rating10A @ 250V AC
Conventional Free Air Thermal Current10A
Nema Contact Rating DesignationA600/Q600
Positive OpeningWithout
Shape Of Screw HeadCross Slotted
Terminal Connection TypeClamp, Screw
Type Of OperatorFinger Proof Shroud

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3
Ship length (cm)5
Ship width (cm)3.99
HS code8536908085
Country of OriginMX

Product Variants

ProductModelColorContact RatingNema Contact Rating DesignationAction TypeApplicationType Of OperatorTerminal Connection TypeSafety RatingPrice
SCHNEIDER ELECTRIC ZB4BZ1015 Contact Block 1no Slow Break 22mm | AF7ZHH 23V786 ZB4BZ1015Black10A @ 600V ACA600/Q600MomentaryOperatorMomentary--€33.36
SCHNEIDER ELECTRIC ZB4BZ1025 Contact Block 1nc Slow Break 22mm | AF7ZHJ 23V787 ZB4BZ1025Black10A @ 600V ACA600/Q600MomentaryOperatorMomentary--€31.86
SCHNEIDER ELECTRIC 9001KA51 Contact Block 1no + 1 C/o 30mm | AF9GEH 2EL96 9001KA51Black10A @ 250V ACA600/P600Momentary/Break Before MakeFinger Safe Operator-Clamp, ScrewClass II Conforming To IEC 61140€200.87
SCHNEIDER ELECTRIC 9001KA53 Contact Block 1nc 30mm | AF9GEJ 2EL98 9001KA53Clear10A @ 250V ACA600/Q600MomentaryFinger Safe Operator-Clamp, ScrewClass II Conforming To IEC 61140€140.25
SCHNEIDER ELECTRIC ZB6E1B Contact Block 1no Slow Break 16mm | AG7BZN 4VW67 ZB6E1BBlack, Green6A @ 250VB300/R300MomentaryOperator---€10.01
SCHNEIDER ELECTRIC ZB6E2B Contact Block 1nc Slow Break 16mm | AG7BZP 4VW68 ZB6E2BBlack, Green6A @ 250VB300/R300MomentaryOperator---€9.46
SCHNEIDER ELECTRIC 9001KA5 Contact Block 1nc Late Open 30mm | AG7CNQ 5B533 9001KA5Red10A @ 250V ACA600/P600MomentaryFinger Safe OperatorFinger Proof ShroudClamp, Screw-€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KA2 Contact Block 1no 30mm
€33.07 /unit