EATON XRAFBST2GY | BH8APP

EATON XRAFBST2GY Snap-In Jumper, Gray, 2-Position

Item: BH8APP Model: XRAFBST2GY
In Stock

Get it by Tuesday, Jun 10

€5.98 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Bridge
ColorGray
Height1/2"
Length1/2"
Product NameEaton XR terminal block relay bridge
Quantity10
TypeSeries XR
Warranty1 yr.
Width1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelHeightColorTypePrice
EATON XRAFBST2BU | BH8APH XRAFBST2BU1/4"BlueSeries XR-
RFQ
EATON XRAFBST2RD | BH8APV XRAFBST2RD1/4"RedSeries XR€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XRAFBST2GY Snap-In Jumper, Gray, 2-Position
€5.98 /unit