EATON XIOC-2CNT-100KHZ | BH8AEV

EATON XIOC-2CNT-100KHZ Programmable Logic Controller, 2 Input, 2 Output

Item: BH8AEV Model: XIOC-2CNT-100KHZ
In Stock

Get it by Tuesday, Jun 10

€1,978.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Frequency Rating100 Hz
Height4.1"
Input Voltage12-24V DC
Length5"
Notes30-Pin Connector Required For Counter Module
Number Of Channels2
Product NameEaton XI/ON Logic Controller
Quantity1
TypeXI/ON
Warranty1 yr.
Weight0.33 lbs.
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)10.41
Ship length (cm)12.7
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsHeightPrice
EATON XIOC-16DO | BH8AEK XIOC-16DO16--4 1/2"€501.28
EATON XIOC-12DO-R | BH8AEL XIOC-12DO-R---4 1/2"€1,003.46
EATON XIOC-16DX | BH8AEM XIOC-16DX16--1 1/4"€1,032.31
EATON XIOC-2AO-U2 | BH8AEN XIOC-2AO-U22 (+/- 10V)--3.74"€1,272.76
EATON XIOC-16DO-S | BH8AEP XIOC-16DO-S16--1 1/2"€932.92
EATON XIOC-16DI | BH8AEQ XIOC-16DI16--1 3/4"€612.33
EATON XIOC-2AI-1AO-U1 | BH8AER XIOC-2AI-1AO-U11-23.74"€916.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XIOC-2CNT-100KHZ Programmable Logic Controller, 2 Input, 2 Output
€1,978.06 /unit