Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U38405.075.0001 Flat Washer Thick Steel 3/4 Inch - Pack Of 20 | AB7EKE 22UH26

APPROVED VENDOR U38405.075.0001 Flat Washer, 3/4 In Fits Bolt Size, Oversized, 0.781 In I.D., 0.156 In Thk., 20 Pk

Item: AB7EKE Model: U38405.075.0001Cross Ref: 22UH26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishYellow Zinc Plated
Fits Bolt Sizes3/4"
Inside Dia.0.781"
MaterialSteel
Outside Dia.1 15/32"
System Of MeasurementImperial
Thickness0.156"
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw Size3/4"
Inside Diameter0.781"
Inside Diameter Tolerance0.774" to 0.751"
Made In North AmericaNo
Material Grade/classThrough Hardened
Material Quality StandardsASTM A-325
Maximum Thickness0.219"
Minimum Thickness0.219"
Outside Diameter1 15/32"
Outside Diameter Tolerance1.462" to 1.439"
Reach CompliantYes
RemovableYes
Rockwell Hardness300HV

Shipping Info:

Ship weight (kg) 0.5994
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTemp. RangePkg. Qty.Price
APPROVED VENDOR 10E602 Flat Washer Thick 17/32 Id 1-1/16 Od- Pack Of 50 | AA2DRH U38405.050.00011/2"17/32"1 1/16"13/64"-0.013" to +0.005"Rockwell C43-50€52.88
APPROVED VENDOR U38405.025.0001 Flat Washer St Thru Hardened 1/4 Inch - Pack Of 100 | AA8RRY 19NT70 U38405.025.00011/4"9/32"5/8"0.094"---58°F to +302°F100€6.33
APPROVED VENDOR U38405.031.0001 Flat Washer Steel Thru Hardened 5/16 Inch - Pack Of 100 | AA8RRZ 19NT71 U38405.031.00015/16"11/32"11/16"0.094"---58°F to +302°F100€4.42
APPROVED VENDOR U38405.037.0001 Flat Washer Steel Thru Hardened 3/8in - Pack Of 100 | AA8RTA 19NT72 U38405.037.00013/8"13/32"13/16"1/8"---58°F to +302°F100€9.64
APPROVED VENDOR U38405.043.0001 Flat Washer Steel Thru Hardened 7/16 Inch - Pack Of 50 | AA8RTB 19NT73 U38405.043.00017/16"15/32"29/32"1/8"---58°F to +302°F50€5.32
APPROVED VENDOR U38405.056.0001 Flat Washer Steel Thru Hardened 9/16 Inch - Pack Of 25 | AA8RTC 19NT74 U38405.056.00019/16"19/32"1.156"0.156"---58°F to +302°F25€6.74
APPROVED VENDOR U38405.062.0001 Flat Washer Steel Thru Hardened 5/8in - Pack Of 25 | AA8RTD 19NT75 U38405.062.00015/8"21/32"1 5/16"0.156"---58°F to +302°F25€11.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U38405.075.0001 Flat Washer, 3/4 In Fits Bolt Size, Oversized, 0.781 In I.D., 0.156 In Thk., 20 Pk
€15.71 /unit