EATON XIOC-16DX | BH8AEM

EATON XIOC-16DX Programmable Logic Controllers, 16 Outputs, 4 Inputs, 24 Vdc, 0.5A

Item: BH8AEM Model: XIOC-16DX
In Stock

Get it by Tuesday, Jun 10

€1,032.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Amps Rating0.5A
Height1 1/4"
Input4
Length4 1/2"
NotesOrder Screw, Spring-Cage Terminals Or 40-Pin Connector Cable For 32 I/O Modules Separately.
Number Of Outputs16
Product NameEaton XI/ON Logic Controller
Quantity1
Type12 Configurable As Inputs/outputs
Voltage Rating24V DC
Warranty1 yr.
Weight0.28 lbs.
Width4 1/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)3.18
Ship length (cm)11.43
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsHeightPrice
EATON XIOC-16DO | BH8AEK XIOC-16DO16--4 1/2"€501.28
EATON XIOC-12DO-R | BH8AEL XIOC-12DO-R---4 1/2"€1,003.46
EATON XIOC-2AO-U2 | BH8AEN XIOC-2AO-U22 (+/- 10V)--3.74"€1,272.76
EATON XIOC-16DO-S | BH8AEP XIOC-16DO-S16--1 1/2"€932.92
EATON XIOC-16DI | BH8AEQ XIOC-16DI16--1 3/4"€612.33
EATON XIOC-2AI-1AO-U1 | BH8AER XIOC-2AI-1AO-U11-23.74"€916.90
EATON XIOC-2CNT-100KHZ | BH8AEV XIOC-2CNT-100KHZ-12-24V DC-4.1"€1,978.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XIOC-16DX Programmable Logic Controllers, 16 Outputs, 4 Inputs, 24 Vdc, 0.5A
€1,032.31 /unit