EATON W+211K1CN | BH7XWL

EATON W+211K1CN Freedom Nema Motor Control Contactor, Reversing Contactor, 50 Hz, Size 1

Item: BH7XWL Model: W+211K1CN
In Stock

Get it by Tuesday, Jun 10

€10,754.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Frequency50 Hz
Height5 22/25"
Length9 3/4"
Size1
TypeHorizontal Design
Warranty1 yr.
Width9"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)14.94
Ship length (cm)24.77
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightCoil VoltageNumber Of PolesNema SizePrice
EATON V201K6CUZ1 | BH7UVK V201K6CUZ113.99"---€60,775.43
EATON VP1041422 | BH7XNT VP1041422----€162.18
EATON VP1040910 | BH7XNU VP1040910----€162.18
EATON W+201K4CF | BH7XVN W+201K4CF5 1/2"120V AC-4€6,748.39
EATON W+201K2CF | BH7XVV W+201K2CF4 3/5"----
RFQ
EATON W+201K1CF | BH7XVW W+201K1CF5 3/4"----
RFQ
EATON W+201K5CNZ1 | BH7XVX W+201K5CNZ1----€38,242.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON W+211K1CN Freedom Nema Motor Control Contactor, Reversing Contactor, 50 Hz, Size 1
€10,754.33 /unit