DIXON B28AMP-R100 Clamp, SS, 1 Inx1 In Connection Size

Item: BX6VLY Model: B28AMP-R100
Limited Availability
€145.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Connection Size1" x 1"
Connection TypeSanitary Clamp End x Sanitary Clamp End x Some Ends Match
GradeGrade 316L
MaterialStainless Steel
ShapeY

Shipping Info:

Ship weight (kg) 0.405
Ship length (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B28AMP-R100 Clamp, SS, 1 Inx1 In Connection Size
€145.08 /unit