EATON VM320CJZ1-HA | BH7XND

EATON VM320CJZ1-HA Non-Reversing Vacuum Contactor, 320A, 120Vac Coil, High Altitude

Item: BH7XND Model: VM320CJZ1-HA
In Stock

Get it by Tuesday, Jun 10

€23,597.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Length7.9"
Product Height12 1/2"
Product NameEaton Mining Rated Reversing Vacuum Contactor
Product Width6.13"

Shipping Info:

Ship weight (kg) 10.53
Ship height (cm)31.75
Ship length (cm)20.07
Ship width (cm)15.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON VM160CJZ1 | BH7XMY VM160CJZ1VM160CJZ1€10,893.60
EATON VM160CJ-HA | BH7XMZ VM160CJ-HAVM160CJ-HA€12,316.25
RFQ
EATON VM160CJ | BH7XNB VM160CJVM160CJ€10,893.60
EATON VM160CJ-LA | BH7XNC VM160CJ-LAVM160CJ-LA€12,316.25
RFQ
EATON VM160CK-HA | BH7XNG VM160CK-HAVM160CK-HA€12,316.25
RFQ
EATON VM160CK-LA | BH7XNJ VM160CK-LAVM160CK-LA€12,316.25
RFQ
EATON VM610CKZ1 | BH7XNK VM610CKZ1VM610CKZ1€60,775.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON VM320CJZ1-HA Non-Reversing Vacuum Contactor, 320A, 120Vac Coil, High Altitude
€23,597.86 /unit