EATON V48M22T5516 | BH7VVN

EATON V48M22T5516 General Purpose Ventilated Transformer, Fungus Proof, 500 Kva, 3-Phase, Pv 480V Delta

Item: BH7VVN Model: V48M22T5516
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€45,614.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
FrameDH6
Frequency Rating60 Hz
Height64"
Insulation220 AAC
Kvar Rating500 kVA
Length41 1/2"
MaterialAl Windings
Mounting TypeFloor
Nema Enclosure RatingNEMA 3R
Notes10 CFR Part 431 (2016) Efficient
Primary Voltage480V
Secondary Voltage120/240V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Ventilated Dry-type Transformer
Volt Ampere Rating500 kVA
Voltage Rating120/240-480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldNot Required
Width49"

Shipping Info:

Ship weight (kg) 1350
Ship height (cm)162.56
Ship length (cm)105.41
Ship width (cm)124.46
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMounting TypeMaterialEnclosure TypePrice
EATON V48M12F4516CU | BH7VRL V48M12F4516CU120V480VFloor, Wall, Upright OnlyCopper-€11,578.13
EATON V48M12T1516 | BH7VRQ V48M12T1516120V480VFloor, Wall, Upright Only--€3,662.39
EATON V48M22B3016CUES | BH7VRR V48M22B3016CUES120/240V480VFloor, Wall, Upright OnlyCopper-€9,024.19
EATON V48M22B7516CULS45 | BH7VRT V48M22B7516CULS45120/240V480VFloor, Wall, Upright OnlyCopper-€17,320.80
EATON V48M22B4516CUES | BH7VRU V48M22B4516CUES120/240V480VFloor, Wall, Upright OnlyCopper-€11,206.92
EATON V48M22E4516 | BH7VRV V48M22E4516120/240V480VFloor, Wall, Upright Only--€5,006.17
EATON V48M22F4516CUSS | BH7VRW V48M22F4516CUSS120/240V480VFloor, Wall, Upright OnlyCopperGrade 304-SS€12,699.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M22T5516 General Purpose Ventilated Transformer, Fungus Proof, 500 Kva, 3-Phase, Pv 480V Delta
€45,614.65 /unit