EATON V48M12F4516CU | BH7VRL

EATON V48M12F4516CU General Purpose Ventilated Transformer, Fungus Proof, Pv 480V Delta, Sv 120V, 45 Kva

Item: BH7VRL Model: V48M12F4516CU
In Stock

Get it by Thursday, Jun 12

€11,578.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
FrameFR940
Frequency Rating60 Hz
Height36 22/25"
Insulation220 AAC
Kvar Rating45 kVA
Length21.13"
MaterialCopper
Mounting TypeFloor, Wall, Upright Only
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Primary Voltage480V
Secondary Voltage120V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating115°C
TypeEnergy-efficient Ventilated Dry-type Transformer
Volt Ampere Rating45 kVA
Voltage Rating120-480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS58
Width24 22/25"
Wiring Connection305K

Shipping Info:

Ship weight (kg) 214.2
Ship height (cm)93.68
Ship length (cm)53.67
Ship width (cm)63.2
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMounting TypeMaterialEnclosure TypePrice
EATON V48M12T1516 | BH7VRQ V48M12T1516120V480VFloor, Wall, Upright Only--€3,662.39
EATON V48M22B3016CUES | BH7VRR V48M22B3016CUES120/240V480VFloor, Wall, Upright OnlyCopper-€9,024.19
EATON V48M22B7516CULS45 | BH7VRT V48M22B7516CULS45120/240V480VFloor, Wall, Upright OnlyCopper-€17,320.80
EATON V48M22B4516CUES | BH7VRU V48M22B4516CUES120/240V480VFloor, Wall, Upright OnlyCopper-€11,206.92
EATON V48M22E4516 | BH7VRV V48M22E4516120/240V480VFloor, Wall, Upright Only--€5,006.17
EATON V48M22F4516CUSS | BH7VRW V48M22F4516CUSS120/240V480VFloor, Wall, Upright OnlyCopperGrade 304-SS€12,699.19
EATON V48M22B7516 | BH7VRY V48M22B7516120/240V480VFloor, Wall, Upright Only--€9,695.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M12F4516CU General Purpose Ventilated Transformer, Fungus Proof, Pv 480V Delta, Sv 120V, 45 Kva
€11,578.13 /unit