EATON TS13 | BH7THQ

EATON TS13 Terminal Shield, FD Molded Case Circuit Breaker, 3P

Item: BH7THQ Model: TS13
In Stock

Get it by Friday, Jun 13

€91.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
For Use WithFor Type Fd,Fb Breakers
Frame SizeFrame J-K
Height1"
Length1"
Number Of Poles3
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
Quantity1
TypeTerminal Shield
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB 3TA400K4.7"3---€157.04
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TS13 Terminal Shield, FD Molded Case Circuit Breaker, 3P
€91.22 /unit