Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB

EATON 3TA400K Line and Load Terminal With Indicating Light, 3/0 AWG-250 kcmil

Item: AG8LAB Model: 3TA400K
In Stock : 324 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€183.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating400A
Frame SizeFrame J-K
Height4.7"
Length6 2/5"
Number Of Poles3
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
SeriesSeries C
TerminalsPressure Type Line And Load
TypeTerminal
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4"
Wire Size#3/0 AWG to 250 kcmil

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)11.94
Ship length (cm)16.26
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70
EATON TA350K Lug Kd Frame Type 350 Amp 600vac | AG8VMJ TA350K1 2/5"----€69.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3TA400K Line and Load Terminal With Indicating Light, 3/0 AWG-250 kcmil
€183.22 /unit