EATON TICSR300R | BH7RTC

EATON TICSR300R Terminal Insulator Kit

Item: BH7RTC Model: TICSR300R
In Stock

Get it by Friday, Jun 13

€25.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulator Kit
ColorBlack
Compatible WithCsr/Csh/Bw/Bwh Terminal Insulator Kit
Height5"
Length2"
TypeTerminal Insulator Kit
Warranty1 yr.
Width0.1"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)12.7
Ship length (cm)5.08
Ship width (cm)0.25
Country of OriginUS

Product Variants

ProductModelHeightColorTypePrice
EATON TIBJ300 | BH7RRL TIBJ3001"BlackTerminal Insulator Kit€25.42
EATON TIBJ300R | BH7RRQ TIBJ300R5"BlackTerminal Insulator Kit€25.42
EATON TICC300R | BH7RRT TICC300R5"BlackTerminal Insulator Kit€25.42
EATON TICCV300B | BH7RRU TICCV300B1"BlackTerminal Insulator Kit€25.42
EATON TICSR300C | BH7RRX TICSR300C1"BlackTerminal Insulator Kit€25.42
EATON TICSR300CR | BH7RRY TICSR300CR5"BlackTerminal Insulator Kit€25.42
EATON TICSR300 | BH7RRZ TICSR3001"BlackTerminal Insulator Kit€25.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TICSR300R Terminal Insulator Kit
€25.42 /unit