EATON TIBJ300 | BH7RRL

EATON TIBJ300 Boot Kit, Rubber, Black, Type Bj

Item: BH7RRL Model: TIBJ300
In Stock

Get it by Tuesday, Jun 17

€25.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulator Kit
ColorBlack
Compatible WithBj Type Breaker
Height1"
Length5"
TypeTerminal Insulator Kit
Warranty1 yr.
Width5"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelHeightColorTypePrice
EATON TIBJ300R | BH7RRQ TIBJ300R5"BlackTerminal Insulator Kit€25.42
EATON TICC300R | BH7RRT TICC300R5"BlackTerminal Insulator Kit€25.42
EATON TICCV300B | BH7RRU TICCV300B1"BlackTerminal Insulator Kit€25.42
EATON TICSR300C | BH7RRX TICSR300C1"BlackTerminal Insulator Kit€25.42
EATON TICSR300CR | BH7RRY TICSR300CR5"BlackTerminal Insulator Kit€25.42
EATON TICSR300 | BH7RRZ TICSR3001"BlackTerminal Insulator Kit€25.42
EATON TICC300 | BH7RTB TICC3001"BlackTerminal Insulator Kit€25.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TIBJ300 Boot Kit, Rubber, Black, Type Bj
€25.42 /unit