EATON TA700NB1MCWT | BH7RKK

EATON TA700NB1MCWT Molded Case Circuit Breaker Accessory Terminal, St And ard Cu/Al Pressure Terminals

Item: BH7RKK Model: TA700NB1MCWT
In Stock

Get it by Friday, Jun 13

€331.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
For Use WithN-Frame And NRX
Frame SizeFrame J-K
Height2"
Length4"
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
Special FeaturesAl/Cu (2) 500Mcm Metric Lug
TypeStandard Cu/Al Pressure Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.5 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB 3TA400K4.7"3---€157.04
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TA700NB1MCWT Molded Case Circuit Breaker Accessory Terminal, St And ard Cu/Al Pressure Terminals
€331.89 /unit