Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON TA1200NB1 | BH7RHC

EATON TA1200NB1 Line and Load Terminal, 4/0 AWG-500 kcmil

Item: BH7RHC Model: TA1200NB1
In Stock : 391 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps Rating1200A
For Use WithN-Frame
Frame SizeFrame J-K
Height4 1/2"
Length3 1/5"
No. Of Wires4
Product NameEaton Molded Case Circuit Breaker Accessory Terminal
SeriesSeries G
TypeStandard Cu/Al Pressure Terminals
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 1/2"
Wire Size#4/0 AWG to 500 kcmil

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)11.43
Ship length (cm)8.13
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesVoltageMountingColorPrice
EATON 3TA400K Lug Kd Frame Type 400 Amp 600vac | AG8LAB 3TA400K4.7"3---€157.04
EATON 3TA401K Lug Kd Frame Type 400 Amp 600vac | AG8LAC 3TA401K5"3---€157.04
EATON TA1000NB1 Lug Nd Frame Type 1000 Amp 600vac | AG8VLW TA1000NB13 2/5"----€119.85
EATON TA1600RD Lug Rd Frame Type 1600 Amp 600vac | AG8VLX TA1600RD4 4/5"----€305.54
EATON TA2000RD Lug Rd Frame Type 2000 Amp 600vac | AG8VMB TA2000RD6 3/4"----€2,556.87
EATON TA250KB Lug Jd Frame Type 250 Amp 600vac | AG8VMD TA250KB0.9"----€33.72
EATON TA300K Lug Kd Frame Type 400 Amp 600vac | AG8VMH TA300K1 2/5"----€49.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TA1200NB1 Line and Load Terminal, 4/0 AWG-500 kcmil
€179.83 /unit