EATON SPX250A0-4A6N2 | BH6ZDE

EATON SPX250A0-4A6N2 Adjustable Frequency Drive, 250 HP, 380-500V, Open Chassis, No Brake Chopper

Item: BH6ZDE Model: SPX250A0-4A6N2
In Stock

Get it by Monday, Jun 16

€65,501.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth17.9"
Enclosure TypeOpen Chassis
Frame SizeFR10
Height45.9"
Hp250 hp
KeypadAlphanumeric
ModificationVarnished Boards
NotesPlease Consult Factory For Extended Warranty Options.
SoftwareStandard Software
Voltage Rating380-500V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight456.4 lbs.
Width19.7"

Shipping Info:

Ship weight (kg) 205.38
Ship height (cm)116.59
Ship length (cm)45.47
Ship width (cm)50.04
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhaseEnclosure TypePrice
EATON SPX001A1-4A1B1 | BH6YND SPX001A1-4A1B112.9"7 1/2"1 hp---
RFQ
EATON SPX001A1-4A1B1-CQ | BH6YNF SPX001A1-4A1B1-CQ12.9"7 1/2"---€5,704.56
EATON SPX001A2-2A1B1 | BH6YNH SPX001A2-2A1B112.9"7 1/2"1 hp--€3,816.61
EATON SPX001A2-4A1B1 | BH6YNK SPX001A2-4A1B112.9"7 1/2"1 hp--€4,422.57
EATON SPX002A1-5A4B1 | BH6YNL SPX002A1-5A4B122"9.3"2 hp--€6,979.78
EATON SPX002A1-5A4N1 | BH6YNM SPX002A1-5A4N122"9.3"2 hp--€5,910.32
EATON SPX001A2-2A1B1-CQ | BH6YNN SPX001A2-2A1B1-CQ12.9"7 1/2"---€5,523.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPX250A0-4A6N2 Adjustable Frequency Drive, 250 HP, 380-500V, Open Chassis, No Brake Chopper
€65,501.87 /unit