Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12855-8 Handi Band Clamp, 3 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel | CQ7RHV

GRAINGER 12855-8 Handi Band Clamp, 3 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel

Item: CQ7RHV Model: 12855-8Cross Ref: 3WMU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Bolt MaterialSteel
Clamp Material GradeGrade 304
For Maximum Outside Diameter3 1/2"
Gasket CoveragePartial Coverage
Gasket MaterialNitrile Rubber
Length3"
MaterialStainless Steel
Max. Operating Pressure150 psi
Outlet ConnectionNo
Pipe Size3"
Clamp MaterialStainless Steel
For Pipe Size3"
Maximum Operating Pressure150 psi
Overall Length3"
Product TypePartial Coverage Clamp

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGasket MaterialFor Maximum Outside DiameterGasket CoverageBolt MaterialMax. Operating PressureMaximum Vacuum PressureMin. Operating Temp.Max. Operating Temp.Price
GRAINGER 12855-16 Handi Band Clamp, 1 1/2 Inch Pipe, 1.5 Inch Overall Length, 304 Stainless Steel | CQ7RHQ 12855-16Nitrile Rubber1 7/8"Partial CoverageSteel150 psi---€22.79
GRAINGER 12855-15 Handi Band Clamp, 1 1/4 Inch Pipe, 1.25 Inch Overall Length, 304 Stainless Steel | CQ7RHR 12855-15Nitrile Rubber-Partial CoverageSteel150 psi---€22.41
GRAINGER 12855-14 Handi Band Clamp, 1 Inch Pipe, 1 Inch Overall Length, 304 Stainless Steel | CQ7RHT 12855-14Nitrile Rubber1.312"Partial CoverageSteel150 psi---€21.88
GRAINGER 12855-17 Handi Band Clamp, 2 Inch Pipe, 2 Inch Overall Length, 304 Stainless Steel | CQ7RHU 12855-17Nitrile Rubber2 3/8"Partial CoverageSteel150 psi---€23.01
GRAINGER 12855-13 Handi Band Clamp, 3/4 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel | CQ7RHW 12855-13Nitrile Rubber-Partial CoverageSteel150 psi---€22.62
GRAINGER 45185 Repair Clamp | CQ7RHX 45185Neoprene-Partial CoverageSteel150 psi150 psi-20°F180°F€6.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12855-8 Handi Band Clamp, 3 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel
€27.72 /unit