EATON SPECIAL838 | BH6YDD

EATON SPECIAL838 Molded Case Circuit Breaker, K-Frame, Kwc Type, 200-400A, 3-Pole, 400A

Item: BH6YDD Model: SPECIAL838
In Stock

Get it by Tuesday, Jun 10

€25,973.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SPECIAL1064 | BH6YCW SPECIAL1064SPECIAL1064€5,833.76
EATON SPECIAL1651 | BH6YCZ SPECIAL1651SPECIAL1651-
RFQ
EATON SPECIAL614 | BH6YDL SPECIAL614SPECIAL614-
RFQ
EATON SPECIAL952A | BH6YDN SPECIAL952ASPECIAL952A-
RFQ
EATON SPECIAL964A | BH6YDQ SPECIAL964ASPECIAL964A-
RFQ
EATON SPECIAL953A | BH6YDT SPECIAL953ASPECIAL953A-
RFQ
EATON 0H9321EABN | BJ4QLG 0H9321EABN0H9321EABN-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPECIAL838 Molded Case Circuit Breaker, K-Frame, Kwc Type, 200-400A, 3-Pole, 400A
€25,973.74 /unit