EATON SPECIAL953A | BH6YDT

EATON SPECIAL953A Molded Case Circuit Breaker, K-Frame, 3-Pole, 400A, 2A-2B Rear W/36 In Right Pigtail

Item: BH6YDT Model: SPECIAL953A
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length4.06"
NotesZ01 Lugs (TA300K)
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)20.96
Ship length (cm)10.31
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SPECIAL1064 | BH6YCW SPECIAL1064SPECIAL1064€5,833.76
EATON SPECIAL1651 | BH6YCZ SPECIAL1651SPECIAL1651-
RFQ
EATON SPECIAL838 | BH6YDD SPECIAL838SPECIAL838€25,973.74
EATON SPECIAL614 | BH6YDL SPECIAL614SPECIAL614-
RFQ
EATON SPECIAL952A | BH6YDN SPECIAL952ASPECIAL952A-
RFQ
EATON SPECIAL964A | BH6YDQ SPECIAL964ASPECIAL964A-
RFQ
EATON 0H9321EABN | BJ4QLG 0H9321EABN0H9321EABN-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SPECIAL953A Molded Case Circuit Breaker, K-Frame, 3-Pole, 400A, 2A-2B Rear W/36 In Right Pigtail