Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SNT5LP26K Shunt Trip Nd 1200 Amp 3p | AG8VFG

EATON SNT5LP26K Standard Shunt Trip, 110 to 125 VDC, Pigtail Connection, LeftP Mount

Item: AG8VFG Model: SNT5LP26K
In Stock : 2 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,039.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
For Use WithNg-Frame
Frame SizeFrame J-K
Height2"
Length4"
TypeShunt Trip
Voltage Rating110-125V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEB SNT1LP08KSNT1LP08K€651.76
EATON SNT1RP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEF SNT1RP08KSNT1RP08K€651.76
EATON SNT2P11K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEL SNT2P11KSNT2P11K€678.98
EATON SNT4LP18K Shunt Trip Md 800 Amp 600vac 3p | AG8VEP SNT4LP18KSNT4LP18K€867.44
EATON SNT4RP05K Shunt Trip Md 800 Amp 600vac 3p | AG8VEU SNT4RP05KSNT4RP05K-
RFQ
EATON SNT4RP11K Shunt Trip Md 800 Amp 600vac 3p | AG8VEV SNT4RP11KSNT4RP11K€867.44
EATON SNT4RP26K Shunt Trip Md 800 Amp 3p | AG8VEZ SNT4RP26KSNT4RP26K€867.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SNT5LP26K Standard Shunt Trip, 110 to 125 VDC, Pigtail Connection, LeftP Mount
€1,039.15 /unit