Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SNT1RP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEF

EATON SNT1RP08K Shunt Trip Factory Installation Kit, 48 to 127 VAC/48 to 60 VDC, Right Hand Mount

Item: AG8VEF Model: SNT1RP08K
In Stock : 425 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€760.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
ConnectionPigtail Leads
For Use WithFor Type F-Frame Hmcp Breakers
Frame SizeFrame J-K
Height3"
Length5 1/2"
Mounting HardwareRight Hand Mounting
Mounting TypeRight
SeriesSeries C
TypeShunt Trip Factory Installation Kit
Voltage Rating48-127V/48-60V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.34 lbs.
Width3.1"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEB SNT1LP08KSNT1LP08K€651.76
EATON SNT2P11K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEL SNT2P11KSNT2P11K€678.98
EATON SNT4LP18K Shunt Trip Md 800 Amp 600vac 3p | AG8VEP SNT4LP18KSNT4LP18K€867.44
EATON SNT4RP05K Shunt Trip Md 800 Amp 600vac 3p | AG8VEU SNT4RP05KSNT4RP05K-
RFQ
EATON SNT4RP11K Shunt Trip Md 800 Amp 600vac 3p | AG8VEV SNT4RP11KSNT4RP11K€867.44
EATON SNT4RP26K Shunt Trip Md 800 Amp 3p | AG8VEZ SNT4RP26KSNT4RP26K€867.44
EATON SNT5LP05K Shunt Trip Nd 1200 Amp 600vac 3p | AG8VFB SNT5LP05KSNT5LP05K€890.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SNT1RP08K Shunt Trip Factory Installation Kit, 48 to 127 VAC/48 to 60 VDC, Right Hand Mount
€760.39 /unit