Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SNT4RP11K Shunt Trip Md 800 Amp 600vac 3p | AG8VEV

EATON SNT4RP11K Fixed Field Mounted Breaker Shunt Trip, 110 to 240VAC, Right Hand Mount

Item: AG8VEV Model: SNT4RP11K
In Stock : 14 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,012.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
ConnectionPigtail Leads
Frame SizeFrame L-F
Height3"
Length5 1/2"
Mounting TypeRight
SeriesSeries C
TypeFixed Shunt Trip
Voltage Rating110-240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.45 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)8.13
HS code8536.41
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEB SNT1LP08KSNT1LP08K€651.76
EATON SNT1RP08K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEF SNT1RP08KSNT1RP08K€651.76
EATON SNT2P11K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEL SNT2P11KSNT2P11K€678.98
EATON SNT4LP18K Shunt Trip Md 800 Amp 600vac 3p | AG8VEP SNT4LP18KSNT4LP18K€867.44
EATON SNT4RP05K Shunt Trip Md 800 Amp 600vac 3p | AG8VEU SNT4RP05KSNT4RP05K-
RFQ
EATON SNT4RP26K Shunt Trip Md 800 Amp 3p | AG8VEZ SNT4RP26KSNT4RP26K€867.44
EATON SNT5LP05K Shunt Trip Nd 1200 Amp 600vac 3p | AG8VFB SNT5LP05KSNT5LP05K€890.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SNT4RP11K Fixed Field Mounted Breaker Shunt Trip, 110 to 240VAC, Right Hand Mount
€1,012.01 /unit