TB WOODS 3V1908 Sheave, E Bushing, Pitch Diameter 19 Inch, Grooves 8 | BA2XNN

TB WOODS 3V1908 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 19 inch Datum Dia., 19 inch Pitch Dia.

Item: BA2XNN Model: 3V1908
Limited Availability
€1,059.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type3V
Bore TypeQuick Disconnect Bushing
BushingE
Datum Dia.19"
Dimension E0.34"
Dimension L2.63"
Dimension M14/25"
Face Width3.53"
Hub Location1 1/4"
Inside Dia.17.63"
MaterialCast Iron
Max. Rpm1320 RPM
No. Of Grooves8
Outside Dia.19"
Overall Length3.531"
Pitch Dia.19"
Product TypeNarrow
Weight62 lbs.

Shipping Info:

Ship weight (kg) 27.9
Ship length (cm)48.26
Ship width (cm)48.26

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 3V1908 Narrow V-Belt Sheave, Cast Iron, 3V Type Belt, 19 inch Datum Dia., 19 inch Pitch Dia.
€1,059.21 /unit