Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON SL7-AP120-M | BH6VNN

EATON SL7-AP120-M Tower Light Sounder Tier, 120 VAC, 100 Decibels Sound Level, Multi-tone, Black

Item: BH6VNN Model: SL7-AP120-MCross Ref: 20PZ67
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€250.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcoustic Module
Height3"
Length3 1/2"
Notes0
Warranty2 yrs.
Width3"
Compatible With SeriesSeries SL7
For LocationIndoor/Outdoor
Housing ColorBlack
Housing MaterialPolycarbonate
IncludesPlug Together Assembly
Ip RatingIP66
Nema RatingNEMA 13
Number Of Sound Patterns8
Operating Current45A
Operating Temperature - Maximum60°C
Operating Temperature - Minimum-30°C
Operating Voltage110/120V AC
Overall Diameter2 3/4"
Overall Height2 13/16"
Sound Operating ModeIntermittent
Sound StyleTone
Sound Volume - Minimum100 dBA
StandardsCE, CSA C22.2 NO. 14-10, CSA C22.2 NO. 94-91, CSA CLASS NO. NKCR7, IEC/EN 60529, IEC/EN 60947-5-1, UL 508, UL CLASS NO. NKCR, UL FILE E29184, UL LISTED
Volume SelectionSelectable Volume
Wattage49 W

Shipping Info:

Ship weight (kg) 0.9921
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightSound LevelPrice
EATON SL7-AP120-E | BH6VNM SL7-AP120-E3"100 dB€145.31
EATON SL7-AP230 | BH6VNR SL7-AP2303"100 dB€185.47
EATON SL7-AP120 | BH6VNW SL7-AP1203 1/2"100 dB€127.40
EATON SL7-AP230-M | BH6VNX SL7-AP230-M3"100 dB€264.60
EATON SL7-AP230-E | BH6VNY SL7-AP230-E3"100 dB€196.05
EATON SL7-AP24 | BH6VPA SL7-AP243"100 dB€133.26
EATON SL7-AP24-E | BH6VPE SL7-AP24-E3"100 dB€147.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL7-AP120-M Tower Light Sounder Tier, 120 VAC, 100 Decibels Sound Level, Multi-tone, Black
€250.98 /unit