EATON SL7-AP230-E | BH6VNY

EATON SL7-AP230-E Acoustic Module, 230/240 VAC, 43 Ma, 100 Db

Item: BH6VNY Model: SL7-AP230-E
In Stock

Get it by Wednesday, Jun 11

€196.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcoustic Module
AccessoriesInternal Potentiometer
Actuator TypeExternal Actuation
ColorBlack
Frequency Rating2800 Hz
Height3"
Length3 1/2"
Nema Enclosure RatingNEMA 13, NEMA 4, NEMA 4X
Notes0
Number Of Inputs2 Assigned
Quantity1
SeriesSeries SL7
Sound Level100 dB
Type70 mm
Voltage Rating230/240V
Warranty2 yrs.
Width3"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHeightSound LevelPrice
EATON SL7-AP120-E | BH6VNM SL7-AP120-E3"100 dB€145.31
EATON SL7-AP120-M | BH6VNN SL7-AP120-M3"-€196.79
EATON SL7-AP230 | BH6VNR SL7-AP2303"100 dB€185.47
EATON SL7-AP120 | BH6VNW SL7-AP1203 1/2"100 dB€127.40
EATON SL7-AP230-M | BH6VNX SL7-AP230-M3"100 dB€264.60
EATON SL7-AP24 | BH6VPA SL7-AP243"100 dB€133.26
EATON SL7-AP24-E | BH6VPE SL7-AP24-E3"100 dB€147.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SL7-AP230-E Acoustic Module, 230/240 VAC, 43 Ma, 100 Db
€196.05 /unit