EATON S46N11S16N | BH6UEP

EATON S46N11S16N Distribution Transformer, 4160 VAC Primary, 120/240 VAC Secondary, 1.5 KVA, 60 Hz, 1 Phase

Item: BH6UEP Model: S46N11S16N
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignEP
Frame68
Frequency Rating60 Hz
Height13.41"
Length6 13/25"
Nema Enclosure RatingNEMA 3R
NotesModel N
Phase1
Primary Voltage4160V
Secondary Voltage120/240V
Temperature Rating115°C
TypeGeneral-Purpose Encapsulated Transformer
Volt Ampere Rating1.5 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Width6.37"
Wiring Connection524G

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)34.06
Ship length (cm)16.56
Ship width (cm)16.18
Country of OriginUS

Product Variants

ProductModelPrimary VoltagePhaseSecondary VoltageEnclosure MaterialPrice
EATON S42J11S03N | BH6UCV S42J11S03N2400V1120/240V--
RFQ
EATON S42J11S15N | BH6UCW S42J11S15N2400V1120/240V--
RFQ
EATON S42J11S05N | BH6UCX S42J11S05N2400V1120/240V--
RFQ
EATON S42J11S25N | BH6UDA S42J11S25N2400V1120/240V--
RFQ
EATON S42N11S15N | BH6UDF S42N11S15N2400V1120/240V--
RFQ
EATON S42N11S03N | BH6UDG S42N11S03N2400V1120/240V--
RFQ
EATON S42N11S05CUSS | BH6UDH S42N11S05CUSS2400V1120/240VStainless Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S46N11S16N Distribution Transformer, 4160 VAC Primary, 120/240 VAC Secondary, 1.5 KVA, 60 Hz, 1 Phase