EATON S42J11S25N | BH6UDA

EATON S42J11S25N Distribution Transformer, 2400 VAC Primary, 120/240 VAC Secondary, 25 KVA Power Rating

Item: BH6UDA Model: S42J11S25N
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignEP
Frame190
Frequency Rating60 Hz
Height26"
Length14"
Nema Enclosure RatingNEMA 3R
NotesModel N
Phase1
Primary Voltage2400V
Secondary Voltage120/240V
Tap Size4 at -2.5% FCBN
Temperature Rating115°C
TypeGeneral-Purpose Encapsulated Transformer
Volt Ampere Rating25 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Weight405 lbs.
Width16"
Wiring Connection12A

Shipping Info:

Ship weight (kg) 182.25
Ship height (cm)66.04
Ship length (cm)35.56
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelPrimary VoltagePhaseSecondary VoltageEnclosure MaterialPrice
EATON S42J11S03N | BH6UCV S42J11S03N2400V1120/240V--
RFQ
EATON S42J11S15N | BH6UCW S42J11S15N2400V1120/240V--
RFQ
EATON S42J11S05N | BH6UCX S42J11S05N2400V1120/240V--
RFQ
EATON S42N11S15N | BH6UDF S42N11S15N2400V1120/240V--
RFQ
EATON S42N11S03N | BH6UDG S42N11S03N2400V1120/240V--
RFQ
EATON S42N11S05CUSS | BH6UDH S42N11S05CUSS2400V1120/240VStainless Steel-
RFQ
EATON S42N11S05N | BH6UDJ S42N11S05N2400V1120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S42J11S25N Distribution Transformer, 2400 VAC Primary, 120/240 VAC Secondary, 25 KVA Power Rating