EATON RMBBP824 | BH6RDC

EATON RMBBP824 Main Breaker Switch Instant Service Switchboard, 4 Wire, 240 VAC, 800A, 3 Phase

Item: BH6RDC Model: RMBBP824
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Board
Amps Rating800A
Height90"
Length26"
Max. Voltage240V
Nema Enclosure RatingNEMA 3R
Notes800A Distribution Panels Have Double Branch Provision For Six Type FD 225A Frame Circuit Breakers Only
Number Of Wires4
Phase3
Warranty1 yr.
Weight750 lbs.
Width38"

Shipping Info:

Ship weight (kg) 337.5
Ship length (cm)66.04
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ISIQ260 | BH4DGZ ISIQ2606"--
RFQ
EATON MBB644 | BH4VYE MBB64490"3-
RFQ
EATON MBB823 | BH4VYH MBB82390"1-
RFQ
EATON MBB423 | BH4VYR MBB42390"1€8,068.74
EATON MBB424 | BH4VYT MBB42490"3€9,823.39
EATON MBB624 | BH4VYV MBB62490"3-
RFQ
EATON MBB444 | BH4VYW MBB44490"3€11,182.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RMBBP824 Main Breaker Switch Instant Service Switchboard, 4 Wire, 240 VAC, 800A, 3 Phase