EATON MBB424 | BH4VYT

EATON MBB424 Main Breaker Switch Instant Service Switchboard, 4 Wire, 240 VAC, 400A, 3 Phase

Item: BH4VYT Model: MBB424
Limited Availability
€9,823.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Board
Amps Rating400A
Height90"
Length14"
Max. Voltage240V
Nema Enclosure RatingNEMA 1
Notes240V Distribution Panels Have Double Branch Provisions For Four Type ED 225A Frame Circuit Breakers And 24 Poles Of Type Bab 100A Frame Circuit Breakers
Number Of Wires4
Phase3
TypeMain Breaker
Warranty1 yr.
Weight460 lbs.
Width32"

Shipping Info:

Ship weight (kg) 207
Ship length (cm)35.56
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ISIQ260 | BH4DGZ ISIQ2606"--
RFQ
EATON MBB644 | BH4VYE MBB64490"3-
RFQ
EATON MBB823 | BH4VYH MBB82390"1-
RFQ
EATON MBB423 | BH4VYR MBB42390"1€8,068.74
EATON MBB624 | BH4VYV MBB62490"3-
RFQ
EATON MBB444 | BH4VYW MBB44490"3€11,182.30
EATON MBB824 | BH4VYX MBB82490"3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MBB424 Main Breaker Switch Instant Service Switchboard, 4 Wire, 240 VAC, 400A, 3 Phase
€9,823.39 /unit