EATON RGK4200KSE | BH6RAP

EATON RGK4200KSE Molded Case Switch, 480 VAC, 2000A, 65 kA Interrupt, 4P

Item: BH6RAP Model: RGK4200KSE
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Amps Rating2000A
Circuit Breaker Frame TypeMolded Case Switch
Circuit Breaker TypeRg
Height8 1/4"
Length5 1/2"
Number Of Poles4
TerminalsLine And Load
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.96
Ship length (cm)13.97
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RGK316WK | BH6QZY RGK316WKRGK316WK-
RFQ
EATON RGK3160KSE | BH6RAC RGK3160KSERGK3160KSE-
RFQ
EATON RGK3160KSM | BH6RAG RGK3160KSMRGK3160KSM-
RFQ
EATON RGK3200KSM | BH6RAH RGK3200KSMRGK3200KSM-
RFQ
EATON RGK4160KSE | BH6RAJ RGK4160KSERGK4160KSE-
RFQ
EATON RGK3200KSE | BH6RAK RGK3200KSERGK3200KSE-
RFQ
EATON RGK320WK | BH6RAL RGK320WKRGK320WK-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGK4200KSE Molded Case Switch, 480 VAC, 2000A, 65 kA Interrupt, 4P